CORTINA Wheel Chocks, 8 in W x 10 in L x 6 in H, Rubber, 12 ft Chain, Black

CORTINA Wheel Chocks, 8 in W x 10 in L x 6 in H, Rubber, 12 ft Chain, Black
SKU: 831-2048WCC
Manufacturer Part Number: 2048WCC
Brand: CORTINA
Manufacturers:
Best Sellers
Product Description
Specifications
Color |
Black |
|---|---|
Height [Nom] |
6 in |
Includes |
12 ft, #10 Chain |
Length [Nom] |
10 in |
Material |
Rubber |
Width [Nom] |
8 in |
