Skip to main content

WeldSkill 22 Series Nozzle, Adjustable Recess to Projection, 5/8 in dia, For 3 and 4 MIG Guns, Copper Alloy

Selected 358-1220-1342
358-1220-1342

Best Sellers

Specifications

Bore Size
5/8 in
Material
Copper Alloy
Nozzle Style
Adjustable Recess to Projection
Overall Length [Nom]
2.1 in
Quantity
1 EA / EA
Style
WS22
Type
Recessed Tip Nozzle
Used With
3 and 4 MIG Guns
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...