Skip to main content

Welder's Toothbrushes with Stainless Steel Wire, 7-1/2 in L, 3x7 Rows, Bent Wood Handle

Selected 410-85055
410-85055

Best Sellers

Specifications

Block Material
Wood
Block Width [Nom]
1/2 in
Bristle Material
Stainless Steel
Bristle Rows
3x7
Brush Length
1-1/2 in
Handle Material
Wood
Handle Type
Bent
Trim Length [Nom]
1/2 in
Prop65
WARNING: This product can expose you to Nickel, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...