Skip to main content

First Aid Only 10 Person ANSI First Aid Kit, Weatherproof Plastic Case, Wall Mount

Selected 579-6060.jpg
579-6060.jpg

Best Sellers

Product Description

Neat, orderly interior packaging makes content easy to locate and use. Weatherproof.

Specifications

Case Material
Weatherproof Plastic
Height [Nom]
8 in
Includes
Adhesive Strips 1 x 3 in; Adhesive Tape Rolls 1/2 in; Antiseptic Wipes; Forceps; Large Wound Pads; Scissors; Triangular Bandage; Wipe/s; First Aid/Burn Cream Packets; Gauze Bandage 2 in; Triple Antibiotic Ointment Packets, Exam Gloves
Length [Nom]
5 in
Mounting
Wall Mount
Usage
10 person
Width [Nom]
3 in

Recently Viewed Products

Loading recently viewed products...
Loading product details...