Vernier Caliper, 5 in Jaw, Steel

Vernier Caliper, 5 in Jaw, Steel
SKU: 318-722
Manufacturers:
Best Sellers
Specifications
Graduation(s) |
0.1 mm |
|---|---|
Material |
Steel |
Measurement Type |
Inch; Metric |
Outside Jaw Depth |
5 in |
Quantity |
1 EA / EA |
Resolution (Length) |
128 in |
Tip Material |
Steel |
Type |
Calipers |
Prop65 |
WARNING: This product can expose you to Nickel, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
