Skip to main content

Vari-Bit� Step Drill Bit, #3, 1/4 in to 3/4 in Cutting Dia, 9 Steps

Selected 433-30883VB3
433-30883VB3

Best Sellers

Specifications

Cutting Diam [Max]
3/4 in
Cutting Diam [Min]
1/4 in
Cutting Edge Material
HSS
Finish
Steam Oxide
Includes
1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in; 9/16 in; 5/8 in; 11/16 in; 3/4 in
Material Thickness [Max]
1/8 in
Measurement Type
Fractional
No. of Flutes
2
No. of Steps
9
Overall Length [Nom]
2-3/4 in
Shank Diam [Nom]
3/8 in
Type
#3
Prop65
WARNING: Some dust created by power sanding, sawing, grinding, drilling, and other construction activities contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Some examples of these chemicals are: lead from lead-based paints,crystalline silica from bricks and cement and other masonry products, and arsenic and chromium from chemically-treated lumber. Your risk from these exposures varies, depending on how often you do this type of work. To reduce your exposure to these chemicals: work in a well ventilated area, and work with approved safety equipment, such as those dust masks that are specially designed to filter out microscopic particles.

Recently Viewed Products

Loading recently viewed products...
Loading product details...