Skip to main content

ERGODYNE Trex 6310 Ice Traction Devices, Medium, Rubber, Black

Selected 150-16773
150-16773

Best Sellers

Product Description

Get a grip, even in dangerous, icy situations, with adjustable one-piece ice traction devices for shoes and boots. Ten rugged, heat treated carbon steel studs line the bottom of the device, providing tenacious grip and stability. Adjustable cord ensures a snug, secure fit. Aggressive tread connects mid-foot and heel stud areas. Stretchable rubber enhances fit and allows for easy on/off. Reflective pull-on tab provides added visibility for times when light is scarce. Sturdy ice traction devices maintain flexibility down to -40°F (-40°C).

Specifications

Color
Black
Fastening Method
Adjustable Cord
Material
Rubber
Size Group
Medium
Type
Adjustable Ice Traction Device

Recently Viewed Products

Loading recently viewed products...
Loading product details...