Torch Tip Nut Replacement, Brass, 15/16 in - 18, Hex, Female

Torch Tip Nut Replacement, Brass, 15/16 in - 18, Hex, Female
SKU: 341-0309-0018
Manufacturers:
Best Sellers
Specifications
Body Material |
Brass |
|---|---|
Connection Type |
Female |
Gas Type |
Oxy Fuel |
Size 1 |
15/16 - 18 |
Prop65 |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov |
