T®-Stripper, 10.5 L, 12 to 14 AWG, Yellow Handle

T®-Stripper, 10.5 L, 12 to 14 AWG, Yellow Handle
SKU: 131-45-249
Manufacturers:
Best Sellers
Specifications
Cable/Wire Size [Max] |
12/2/2025 12:00:00 AM |
|---|---|
Cable/Wire Size [Min] |
12/2/2025 12:00:00 AM |
Handle Color |
Yellow |
Handle Material |
Plastic |
Length [Nom] |
10.5 in |
Strips Solid Wire [Max] |
14 AWG |
Strips Solid Wire [Min] |
12 AWG |
Prop65 |
WARNING: This product can expose you to DINP, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
