Skip to main content

Standard Cable Ties, 45 lb Tensile Strength, 1/2 in x 5 in, Natural

Selected 623-46-206
623-46-206

Best Sellers

Specifications

Bundle Diam [Nom]
1 3/8 in
Color
Natural
Length [Nom]
6 in
Locking Type
Double Lock
Material
Nylon 6/6
Quantity
100 per bag
Temp. Range [Max]
185 °F
Temp. Range [Min]
32 °F
Tensile Strength (2) [Nom]
45 lb
Thickness [Nom]
0.055 in
Type
Cable Tie
Width [Nom]
0.13 in
Wt.
0.17 lb
Prop65
WARNING: This product can expose you to DEHP(Bis(2-ethylhexyl) phthalate), a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...