Skip to main content

Stainless Steel Shim Stock Rolls, 0.1, Stainless Steel 302, 0.004' x 50' x 6'

Selected 605-22195
605-22195

Best Sellers

Specifications

Hardness [Max]
45 Rc
Hardness [Min]
40 Rc
Length [Nom]
50 in
Material
Stainless Steel 302
Packing Type
Roll
Tensile Strength [Max]
185,000 psi
Thickness Tolerance (+) [Max]
0.1
Thickness Tolerance (-) [Min]
0.1
Thickness [Nom]
0.004 in
Type
Shim-Plain
Width [Nom]
6 in
Wt.
0.43 lb
Prop65
WARNING: This product can expose you to Nickel (Metallic), a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...