Skip to main content

Stainless Steel Shim Stock Rolls, 0.03 mm, 302, 0.3 mm x 1.25 m x 150 mm

Selected 605-22976
605-22976

Best Sellers

Specifications

Hardness [Max]
45 Rc
Hardness [Min]
40 Rc
Length [Nom]
1.25 m
Material
Stainless Steel 302
Packing Type
Roll
Tensile Strength [Max]
185,000 psi
Thickness Tolerance (+) [Max]
0.03 mm
Thickness Tolerance (-) [Min]
0.03 mm
Thickness [Nom]
0.3 mm
Type
Shim-Plain
Width [Nom]
150 mm
Wt.
1.24 lb
Prop65
WARNING: This product can expose you to Nickel (Metallic), a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...