Skip to main content

Square Stainless Keystock, 5/16 in x 12 in

Selected 605-57504
605-57504

Best Sellers

Specifications

Coating
Uncoated
Hardness [Max]
95 Rb
Hardness [Min]
80 Rb
Length [Nom]
12 in
Material
Stainless Steel
Tensile Strength [Max]
90000 psi
Tensile Strength [Min]
80000 psi
Tolerance (+) [Max]
0.000 in
Width [Nom]
5/16 in
ToleranceMinMinus_ORS
0.003 in
Prop65
WARNING: This product can expose you to Nickel (Metallic), a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...