Skip to main content

Square Stainless Keystock, 14 mm x 14 mm x 12 in

Selected 605-57445
605-57445

Best Sellers

Specifications

Coating
Uncoated
Hardness [Max]
95 Rb
Hardness [Min]
80 Rb
Length [Nom]
12 in
Material
Stainless Steel
Tensile Strength [Max]
101500 psi
Tensile Strength [Min]
72500 psi
Tolerance (+) [Max]
0.000 in
Width [Nom]
14 mm
ToleranceMinMinus_ORS
0.043 mm
Prop65
WARNING: This product can expose you to Nickel, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...