Skip to main content

SoftFinish� Insulated Screwdriver Set, Metric, Includes 2-Phillips�/2-Slotted, 4-Pc

Selected 817-32090
817-32090

Best Sellers

Specifications

Handle Material
SoftFinish® Cushion Grip
Handle Type
Ergonomic
Includes
(1) Insulated SoftFinish® Phillips® Screwdriver #1 x 80 mm (32101); (1) Insulated SoftFinish® Phillips® Screwdriver #2 x 100 mm (32102); (1) Insulated SoftFinish® Slotted Screwdriver 3.5 mm x 100 mm (32015); (1) Insulated SoftFinish® Slotted Screwdriver 4.5 mm x 125 mm (32024)
Measuring System
Metric
Overall Length [Nom]
7.5 in; 8 in; 8.6 in; 9.3
Quantity
(1) 4-Pc Set
Shank Material
Chrome-Vanadium-Molybdenum Steel; Black Oxide Tip
Tip Size Symbol [Nom]
PH1; PH2; 0.6 x 3.5; 1.0 x 4.5
Tip Size [Nom]
#1; #2; 3.5 mm; 4.5 mm
Tip Type
Phillips®; Slotted
Type
SoftFinish® Insulated Screwdriver Set
Prop65
WARNING: This product can expose you to PVC/PET/Ni/CrVI, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...