Skip to main content

ONGUARD Sitex 3-Pc Rain Suit with Detachable Hood Jacket/Bib Overalls, 0.35 mm Thick, Polyester/PVC, Yellow, X-Large

Selected 868-7651500.XL.jpg
868-7651500.XL.jpg

Best Sellers

Product Description

High quality PVC on polyester. Heavy-duty adjustable suspender. Adjustable waist snaps for the perfect fit. Ankle and cuff take-up snaps for a snug/tapered fit. Jacket with storm flap front. Two front snap pockets on jacket. Cape back jacket with vents. Underarm vents to keep you cool.

Specifications

Closure Type
Snaps; Storm Flap
Color
Yellow
Length [Nom]
28 in Inseam; 52 in Bib Overalls L; 31 in Jacket Back L
Lining
Polyester
Material
Corduroy Collar; PVC on Polyester
Size Group
X-Large
Style
Bib Overalls with Snap Fly Front/Ankle Snaps; Jacket with Detachable Hood/Snap Cuffs
Thickness [Nom]
0.35 mm
Width [Nom]
50 in Waist; 56 in Chest
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...