ONGUARD Sitex 3-Pc Rain Suit with Detachable Hood Jacket/Bib Overalls, 0.35 mm Thick, Polyester/PVC, Yellow, 3X-Large

ONGUARD Sitex 3-Pc Rain Suit with Detachable Hood Jacket/Bib Overalls, 0.35 mm Thick, Polyester/PVC, Yellow, 3X-Large
SKU: 868-7651500.3X
Manufacturer Part Number: 7651500.3X
Brand: ONGUARD
Manufacturers:
Best Sellers
Product Description
Specifications
Closure Type |
Snaps; Storm Flap |
|---|---|
Color |
Yellow |
Length [Nom] |
30 in Inseam; 55.5 in Bib Overalls L; 32 in Jacket Back L |
Lining |
Polyester |
Material |
Corduroy Collar; PVC on Polyester |
Size Group |
3X-Large |
Style |
Bib Overalls with Snap Fly Front/Ankle Snaps; Jacket with Detachable Hood/Snap Cuffs |
Thickness [Nom] |
0.35 mm |
Width [Nom] |
58 in Waist; 62 in Chest |
Prop65 |
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
