Skip to main content

Sesamee� Keyless Padlock, 5/16 in Shackle dia, 2-1/4 in L x 1 in W Shackle, Brass

Selected 197-437
197-437

Best Sellers

Specifications

Body Material
Brass
Body Width
1-7/8 in
Code Format
4 Dials with 10000 Possible Numeric Combinations
Color
Brass
Packing Type
Boxed
Shackle Diam [Nom]
5/16 in
Shackle Inner Width [Nom]
1 in
Shackle Length [Max]
2-1/4 in
Shackle Material
Hardened Steel
Type
Cylinder - Padlock
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...