Skip to main content

Replacement Connector and Plug, 15 A, 125 V, 3-Wire, Vinyl, Male

Selected 172-05984
172-05984

Best Sellers

Specifications

Amps [Nom]
15 A
Color
Yellow
Face View
Male
Height [Nom]
1.5 in
Input Voltage
125 V
Length [Nom]
3 in
NEMA/IEC Configuration
5-15P
No. of Contacts
3
No. of Contacts @ Termination Size
3 @ 12 AWG
Shell Material
Vinyl
Type
Plug
Width [Nom]
1.5 in
Prop65
WARNING: This product contains material that, the state of California has determined, may cause cancer or reproductive harm. www.P65warnings.ca/gov/product

Recently Viewed Products

Loading recently viewed products...
Loading product details...