Skip to main content

Red Ram® 4900 Series Mig/Tig Gloves, Goatskin, Size 10, White, Straight Cuff, Unlined

Selected 127-4910
127-4910

Best Sellers

Specifications

Applications
MIG/TIG
Color
White
Cuff Color
White
Cuff Length [Nom]
2.5 in
Cuff Style
Straight
Lining
Unlined
Material
Goatskin
Resistance
Abrasion; Puncture
Size Group
10
Style
Welding
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...