Skip to main content

Master Lock Zenex™ Thermoplastic Safety Lockout Padlock, 410, 1-1/2 W x 1-3/4 H Body, 1-1/2 in H Shackle, KD, Red

Selected 470-410RED.jpg
470-410RED.jpg

Best Sellers

Product Description

Designed exclusively for lockout tagout applications. Durable, lightweight, non-conductive Thermoplastic lock body. Customize on-site with permanent, write-on labels. Compliance with "One Employee, One Lock, One Key" directive. High security, reserved-for-safety cylinder. Key retaining, ensures that padlock is not left unlocked. 6-pin tumbler for Keyed Alike (KA), Keyed Different (KD), and Master Keyed (MK) styles. Choose from 1-3/4 inch (406 and 410) or 3 inch (411) body heights. Dielectric (406) options available.

Specifications

Body Material
Non-Conductive Thermoplastic
Body Width
1-1/2 in
Color
Red
Combination/Keying
Keyed Different (KD)
Quantity
6 EA/BOX
Shackle Inner Width [Nom]
25/32 in
Shackle Material
Metal
Type
6-Pin Tumbler Cylinder

Recently Viewed Products

Loading recently viewed products...
Loading product details...