DBI-SALA Protecta® Construction Style Positioning Harness, Standard, D-Rings, Leg Buckles, 2X-Large, Pass-Through Chest Connection

DBI-SALA Protecta® Construction Style Positioning Harness, Standard, D-Rings, Leg Buckles, 2X-Large, Pass-Through Chest Connection
SKU: 098-1161311
Manufacturer Part Number: 1161311
Brand: DBI-SALA
Manufacturers:
Best Sellers
Product Description
Specifications
Applications |
Assembly; Blasting; Cleaning; Demolition; Electrical; Facility Maintenance; Grinding; Machine Operations; Painting; Remediation; Sanding |
|---|---|
Breaking Strength |
3,600 lb |
Color |
Black |
Connection Type |
Back and Side D-Rings; Pass-Through Chest Connection; Tongue-Buckle Leg Connection |
Fastening Method |
D-Rings; Leg Buckles |
Load Cap. [Max] |
420 lb |
Material |
Zinc Plated Steel Buckles and D Rings |
Quantity |
1 EA |
Size Group |
2X-Large |
Strap Material |
Polyester Webbing |
Strap Type |
Pass-Through; Tongue Buckle |
Style |
Standard Construction Style Positioning Harness |
Type |
Auto-Resetting Lanyard Keepers; Hip Pad; Impact Indicators; Parachute; Protected Labels; Shoulder Pads; Sturdier Belt |
Used With |
Fall Protection Systems |
