DBI-SALA Protecta® Construction Style Positioning Harness, Comfort, D-Rings, Leg Buckles, SLR Adaptor, X-Lg, Pass-Through Chest Conn

DBI-SALA Protecta® Construction Style Positioning Harness, Comfort, D-Rings, Leg Buckles, SLR Adaptor, X-Lg, Pass-Through Chest Conn
SKU: 098-1161207
Manufacturer Part Number: 1161207
Brand: DBI-SALA
Manufacturers:
Best Sellers
Product Description
Specifications
Applications |
Assembly; Blasting; Cleaning; Demolition; Electrical; Facility Maintenance; Grinding; Machine Operations; Painting; Remediation; Sanding |
|---|---|
Breaking Strength |
3,600 lb |
Color |
Black |
Connection Type |
Back and Side D-Rings; Pass-Through Chest Connection; Tongue-Buckle Leg Connection |
Fastening Method |
D-Rings; Leg Buckles; Easy-Link SLR Adaptor |
Load Cap. [Max] |
420 lb |
Material |
Zinc Plated Steel Buckles and D Rings |
Quantity |
1 EA |
Size Group |
X-Large |
Strap Material |
Polyester Webbing |
Strap Type |
Pass-Through; Tongue Buckle |
Style |
Comfort Construction Style Positioning Harness |
Type |
Auto-Resetting Lanyard Keepers; Back Pad with U-Shaped Neck; Easy-Link SLR Adaptor; Hip Pad; Impact Indicator; Parachute; Protected Labels; Sturdier Belt |
Used With |
Fall Protection Systems |