Skip to main content

ERGODYNE ProFlex® 1100SF Standard Back Support, X-Large, Black

Selected 150-11605
150-11605

Best Sellers

Product Description

Durable 280D spandex body material. Patented non-conductive Sticky Fingers® stays.

Specifications

Color
Black
Fastening Method
Adjustable and Detachable Suspenders; Hook and Loop Closure
Length [Max]
42 in
Length [Min]
38 in
Size Group
X-Large
Wt.
0.8 lb

Recently Viewed Products

Loading recently viewed products...
Loading product details...