Skip to main content

ERGODYNE ProFlex® 1100SF Standard Back Support, Large, Black

Selected 150-11604.jpg
150-11604.jpg

Best Sellers

Product Description

Durable 280D spandex body material. Patented non-conductive Sticky Fingers® stays.

Specifications

Color
Black
Fastening Method
Adjustable and Detachable Suspenders; Hook and Loop Closure
Length [Max]
38 in
Length [Min]
34 in
Size Group
Large
Wt.
0.8 lb

Recently Viewed Products

Loading recently viewed products...
Loading product details...