Skip to main content

ERGODYNE ProFlex® 100 Economy Back Support, Small, Black

Selected 150-11382.jpg
150-11382.jpg

Best Sellers

Product Description

Adjustable 1 1/4 in knit elastic suspenders. Durable 280D spandex body material. Rubber-tracked webbing. Stretchable bias binding.

Specifications

Color
Black
Fastening Method
Adjustable and Detachable Suspenders; Hook and Loop Closure
Length [Max]
30 in
Length [Min]
25 in
Size Group
Small
Wt.
0.6 lb

Recently Viewed Products

Loading recently viewed products...
Loading product details...