Skip to main content

ERGODYNE ProFlex® 100 Economy Back Support, 3X-Large, Black

Selected 150-11387.jpg
150-11387.jpg

Best Sellers

Product Description

Adjustable 1 1/4 in knit elastic suspenders. Durable 280D spandex body material. Rubber-tracked webbing. Stretchable bias binding.

Specifications

Color
Black
Fastening Method
Adjustable and Detachable Suspenders; Hook and Loop Closure
Length [Max]
52 in
Length [Min]
46 in
Size Group
3X-Large

Recently Viewed Products

Loading recently viewed products...
Loading product details...