ERGODYNE ProFlex® 100 Economy Back Support, 2X-Large, Black
Selected 150-11386.jpg

Best Sellers
Product Description
Adjustable 1 1/4 in knit elastic suspenders. Durable 280D spandex body material. Rubber-tracked webbing. Stretchable bias binding.
Specifications
Color |
Black |
|---|---|
Fastening Method |
Adjustable and Detachable Suspenders; Hook and Loop Closure |
Length [Max] |
46 in |
Length [Min] |
42 in |
Size Group |
2X-Large |
Wt. |
0.7 lb |
Recently Viewed Products
Loading recently viewed products...
Loading product details...
