Plain Glass Protective Shield, 4-1/2 in x 5-1/4 in, Glass

Plain Glass Protective Shield, 4-1/2 in x 5-1/4 in, Glass
SKU: 348-1060030
Manufacturers:
Best Sellers
Specifications
Color |
Clear |
|---|---|
Material |
Glass |
Style |
Inside Lens |
Type |
Inside Cover Lens |
Window Size |
4-1/2 in x 5-1/4 in |
Prop65 |
WARNING: This product can expose you to chemicals including Hexavalent chromium 18540-29-9, which is known to the State of California to cause cancer and Carbon monoxide 630-08-0 which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov |
