Skip to main content

Oil Tank Gauging Tapes, 25 ft, Double Duty Gauging Tape

Selected 700-58814
700-58814

Best Sellers

Specifications

Blade Finish
Epoxy Coated
Blade Length [Nom]
25 ft
Blade Material
Plated Steel
Blade Style
Chrome Plated
Blade Width [Nom]
1/2 in
Increment @ Scale
0.01 ft @ 1 ft
Measuring System
Inch
Reel Finish
Chrome Plated
Type
Double Duty Gauging Tape
Wt.
1.4 lb
Prop65
WARNING: This product can expose you to Nickel, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...