First Aid Only 50 Person ANSI First Aid Kit, Weatherproof Plastic Case, Wall Mount, Carry Handle
Selected 579-6088.jpg

Best Sellers
Product Description
Kit has 50 units that come with a weatherproof plastic case. OSHA compliant box is wall-mountable.
Specifications
Case Material |
Weatherproof Plastic |
|---|---|
Height [Nom] |
3 in |
Includes |
Adhesive Strips 1 x 3 in; Adhesive Tape Roll 2 1/2 in; Alcohol Antiseptic Wipes; Antiseptic Towelettes; Fabric Fingertip Bandages; Fabric Knuckle Bandages; First Aid/Burn Cream Packets; Forceps; Gauze Bandage 4 in; Gauze Pads 4 in; Large Wound Pads; Latex Gloves; Scissors; Sting Relief Wipes; Triangular Bandage; Triple Antibiotic OIntment Packets, Instant Cold Pack; Wipe/s |
Length [Nom] |
9.38 in |
Mounting |
Wall Mount |
Usage |
50 Person; Vehicle |
Width [Nom] |
9.38 in |
Recently Viewed Products
Loading recently viewed products...
Loading product details...
