First Aid Only 25 Person Industrial First Aid Kit, Weatherproof Plastic Case, Wall Mount

First Aid Only 25 Person Industrial First Aid Kit, Weatherproof Plastic Case, Wall Mount
SKU: 579-6084
Manufacturer Part Number: 6084
Brand: First Aid Only
Manufacturers:
Best Sellers
Product Description
Specifications
Case Material |
Weatherproof Plastic |
|---|---|
Height [Nom] |
10 in |
Includes |
8 x 10 in Large Wound Pad; (100) Adhesive Strips 1 x 3 in; Adhesive Tape Roll 1/2 in; (30) Antiseptic Wipes; (6) First Aid/Burn Cream Packs; Forceps; Gauze Bandage 4 in; (5) Gauze Pads 4 in; Instant Cold Pack; (4) Latex Gloves; Scissors; Triangular Bandage; First Aid Guide (ANSI 2009 version); (6) Triple Antibiotic Ointment Packs |
Length [Nom] |
7 in |
Mounting |
Wall Mount |
Usage |
25 Person Contractor's Kit |
Width [Nom] |
3 in |
