Skip to main content

MCR Safety Nitrile Disposable Gloves, NitriShield™, Rolled Cuff, Unlined, Medium, Blue, 4 mil Thick, Powder Free

Selected 127-6015M.jpg
127-6015M.jpg

Best Sellers

Product Description

Contain no latex proteins and offer excellent resistance to punctures and tears. Three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. Excellent alternative for individuals who experience allergic reactions to latex. For single use only.

Specifications

Color
Blue
Cuff Style
Rolled
Length [Nom]
9.5 in
Material
Nitrile
Quantity
100 EA/BX
Resistance
Puncture; Tear
Size Group
Medium
Style
NitriShieldâ„¢; Disposable; Powder Free; Premium Grade; Textured Grip; Unlined; Unsupported
Thickness [Nom]
4 mil
Usage
Industrial/Food Service
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...