MCR Safety Nitrile Disposable Gloves, NitriShield™, Rolled Cuff, Unlined, Large, Blue, 4 mil Thick, Powder Free

MCR Safety Nitrile Disposable Gloves, NitriShield™, Rolled Cuff, Unlined, Large, Blue, 4 mil Thick, Powder Free
SKU: 127-6015L
Manufacturer Part Number: 6015L
Brand: MCR Safety
Manufacturers:
Best Sellers
Product Description
Specifications
Color |
Blue |
|---|---|
Cuff Style |
Rolled |
Length [Nom] |
9.5 in |
Material |
Nitrile |
Quantity |
100 EA/BX |
Resistance |
Puncture; Tear |
Size Group |
Large |
Style |
NitriShieldâ„¢; Disposable; Powder Free; Premium Grade; Textured Grip; Unlined; Unsupported |
Thickness [Nom] |
4 mil |
Usage |
Industrial/Food Service |
Prop65 |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov |
