Skip to main content

Nitrile Disposable Gloves, 15 mil, Size 11/2X-Large, Light Green

Selected 845-727-11
845-727-11

Best Sellers

Specifications

Color
Light Green
Cuff Style
Gauntlet
Height [Nom]
8 in
Length [Nom]
13 in
Lining
Unlined
Size Group
Size 11/2X-Large
Thickness [Nom]
15 mil
Width [Nom]
13 1/4 in
Wt.
31 lb
Prop65
WARNING: This product can expose you to 2-mercaptobenzothiazole, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...