Skip to main content

Neoprene 12 in Gauntlet, Black, Smooth, Large

Selected 845-6780-10
845-6780-10

Best Sellers

Specifications

Coating
Neoprene
Color
Black
Cuff Style
Gauntlet
Finish
Smooth
Lining
Cotton Flannel
Material
Neoprene
Size Group
Large
Style
Neoprene Coated
Usage
Fishing; Fuel Transport; Garbage Collection; Highway Work; Maintenance; Masonry
Wt.
39 lb
Prop65
WARNING: This product can expose you to carbon-black extracts, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...