Skip to main content

Narrow Face Concave Wire Wheel, 3 in dia x 1/2 in W Face, 0.006 in Stainless Steel Wire, 20000 RPM

Selected 804-17936
804-17936

Best Sellers

Specifications

Bristle Diam
0.006 in
Bristle Material
Stainless Steel
Dia. [Nom]
3 in
Face Plate Thickness
1/2 in
Face Width
1/2 in
Speed [Max]
20000 RPM
Trim Length [Nom]
15/16 in
Type
Crimped Concave Wire Wheel
Used With
Power Drills; Die Grinders; Right-Angle Air Die Grinders
Prop65
WARNING: This product can expose you to Nickel, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...