DBI-SALA Nano-Lok™ Self Retracting Lifeline, 6 ft, Web, Snap Hook, 420 lb, Single Leg

DBI-SALA Nano-Lok™ Self Retracting Lifeline, 6 ft, Web, Snap Hook, 420 lb, Single Leg
SKU: 098-3100534
Manufacturer Part Number: 3100534
Brand: DBI-SALA
Manufacturers:
Best Sellers
Product Description
Specifications
Bottom Connector |
Snap Hook |
|---|---|
Bottom Connector Material |
Zinc Plated Steel |
Color |
Blue |
Connection Type |
Overhead Anchor Point |
Length [Nom] |
6 ft |
Load Cap. [Max] |
420 lb |
Material |
Nylon Thermoplastic; Web; Zinc Plated Steel |
No. of Legs |
1 |
Strap Material |
Web |
Style |
Nano-Lokâ„¢ |
Type |
Self Retracting Lifeline |
