SHOWA N-DEX® 9700 Series Disposable Nitrile Gloves, Powder Free, 6 mil, Medium, Black

SHOWA N-DEX® 9700 Series Disposable Nitrile Gloves, Powder Free, 6 mil, Medium, Black
SKU: 845-9700PFM
Manufacturer Part Number: 9700PFM
Brand: SHOWA
Manufacturers:
Best Sellers
Product Description
Specifications
Applications |
Automotive Repairs and Maintenance; Biotechnology; Cytostatics; Food Packing and Handling; Food Service/Food Prep; Intricate Parts Handling; Light Assembly of Oil-Coated Pieces; Sanitation and Dishwashing |
|---|---|
Color |
Black |
Cuff Style |
Rolled |
Length [Nom] |
11 in |
Material |
100% Nitrile |
Quantity |
50 Gloves; 1 DI/DI |
Size Group |
Medium |
Style |
Powder Free; Accelerator Free; Bisque Grip; Ergonomic; Form Fitting; Increased Sensitivity; Single Use; Unsupported |
Thickness [Nom] |
6 mil |
Usage |
Agriculture; Automotive; Municipal Services; Pharmaceutical; Utilities |
Prop65 |
WARNING: This product can expose you to carbon-black extracts, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov |
