Miniature Cable Ties, 18 lb Tensile Strength, 4 in L, Black, 100/Bag

Miniature Cable Ties, 18 lb Tensile Strength, 4 in L, Black, 100/Bag
SKU: 623-46-104UVB
Manufacturers:
Best Sellers
Specifications
Bundle Diam [Nom] |
13/16 in |
|---|---|
Color |
Black |
Length [Nom] |
4 in |
Locking Type |
Single Locking Head |
Material |
Nylon 6/6 |
Quantity |
100 per bag |
Temp. Range [Max] |
185 °F |
Temp. Range [Min] |
32 °F |
Tensile Strength (2) [Nom] |
18 lb |
Thickness [Nom] |
0.035 in |
Type |
Cable Tie |
Width [Nom] |
0.095 in |
Prop65 |
WARNING: This product can expose you to DEHP(Bis(2-ethylhexyl) phthalate), a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |