Skip to main content

Mini Multi-Angle Welding Magnet, 80 lb Capacity

Selected 474-8100350
474-8100350

Best Sellers

Specifications

Capacity Wt. [Nom]
80 lb
Height [Nom]
2-1/2 in
Length [Nom]
2.8 in
Material
Steel
Type
Mini Angle
Width [Nom]
1.2 in
Wt.
0.4 lb
Prop65
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer and Toluene which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...