Skip to main content

Mig Nozzles, Recessed, 3/4 in Bore, For Bernard W-Gun, Copper

Selected 360-5627
360-5627

Best Sellers

Specifications

Abrasive Material
Copper
Bore Size
3/4 in
Includes
5621 Clamp; 5624 Insulator
Inside Diam [Nom]
3/4 in
Material
Copper
Nozzle Style
Recessed
Quantity
1 each
Style
Quik Tip
Type
Insulated
Used With
Bernard W-Gun; Water-Cooled MIG Gun
Wt.
0.19 lb
Prop65
WARNING: This product can expose you to chemicals including Nickel Compounds, which is known to the State of California to cause cancer and Lead which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...