MicroFinish Non Slip Grip Screwdriver Sets, Phillips; Slotted, 5.5 - 8 mm

MicroFinish Non Slip Grip Screwdriver Sets, Phillips; Slotted, 5.5 - 8 mm
SKU: 817-53390
Manufacturers:
Best Sellers
Specifications
Quantity |
5 per set |
|---|---|
Shank Material |
Chrome-Vanadium-Molybdenum Steel |
Tip Size Symbol [Nom] |
#1; #2 |
Tip Size [Nom] |
5.5 mm; 6.5 mm; 8.0 mm |
Tip Type |
Phillips®; Slotted |
Wt. |
2.10 lb |
Prop65 |
WARNING: This product can expose you to PVC/PET/Ni/CrVI, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
