Skip to main content

Metal Cutting Reciprocating Saw Blade, 6 in L x 3/4 in W x 0.035 in Thick, 14 TPI, 1 EA/PK

Selected 433-20565S614R
433-20565S614R

Best Sellers

Specifications

Applicable Materials
Ferrous Metals
Applications
Medium Metal; Thick Metal
Blade Length [Nom]
6 in
Blade Thickness [Nom]
0.035 in
Blade Type
Power Blast Technologyâ„¢
Cutting Edge Material
Bi-Metal Tipped
Length [Nom]
6 in
Material
Steel
Quantity
1 EA/EA
Style
Straight Back
Teeth Per Inch
14
Thickness [Nom]
0.035 in
Type
Metal Cutting Reciprocating Saw Blade
Width [Nom]
3/4 in
Prop65
WARNING: Some dust created by power sanding, sawing, grinding, drilling, and other construction activities contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Some examples of these chemicals are: lead from lead-based paints,crystalline silica from bricks and cement and other masonry products, and arsenic and chromium from chemically-treated lumber. Your risk from these exposures varies, depending on how often you do this type of work. To reduce your exposure to these chemicals: work in a well ventilated area, and work with approved safety equipment, such as those dust masks that are specially designed to filter out microscopic particles.

Recently Viewed Products

Loading recently viewed products...
Loading product details...