Skip to main content

PIP MaxiFlex® Ultimate™ Nitrile Coated Micro-Foam Grip Gloves, Large, Black/Gray

Selected 112-34-874L.jpg
112-34-874L.jpg

Best Sellers

Product Description

Ideal for precision handling in dry environments. MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Knit wrist helps prevent dirt and debris from entering the glove. Patented micro-foam nitrile coating offers 360° breathability. Mimics the “hand at rest”, reducing hand fatigue and increasing comfort. The micro-cup finish allows for a controlled and optimized grip.

Specifications

Coating
Nitrile
Color
Black; Gray
Cuff Style
Knit-Wrist
Lining
Nylon with Lycra®
Material
Nitrile; Nylon with Lycra®
Resistance
Abrasion
Size Group
Large
Style
Palm and Finger Coated; Seamless Knit
Thickness [Nom]
15 ga

Recently Viewed Products

Loading recently viewed products...
Loading product details...