MagSquare Holder, 1000 lb Capacity

MagSquare Holder, 1000 lb Capacity
SKU: 474-8100099
Manufacturers:
Best Sellers
Specifications
Bolt Hole [Max] |
M10 x 1.5 |
|---|---|
Capacity Wt. [Nom] |
1000 lb |
Height [Nom] |
5.8 in |
Length [Nom] |
4.25 in |
Load Cap. [Max] |
1000 lb |
Material |
Steel |
Spindle Diam |
70 mm |
Type |
Magswitch MagSquare Holders |
Width [Nom] |
2.83 in |
Wt. |
8 lb |
Prop65 |
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer and Toluene which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov |
