Skip to main content

Magnetic Ground Clamp, 200 lb, 3.1 in W x 4.2 in L

Selected 474-8100747
474-8100747

Best Sellers

Specifications

Height [Nom]
2-3/5 in
Length [Nom]
4.2 in
Load Cap. [Nom]
200 lb
Width [Nom]
3.1 in
Wt.
1.8 lb
Prop65
WARNING: This product can expose you to chemicals including Nickel, which is known to the State of California to cause cancer and Toluene which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...