Skip to main content

Lightweight Circular Saw, 120 V, 7-1/4 in dia, 5/8 in Arbor, 15 Amp, 5200 RPM

Selected 115-DWE575
115-DWE575

Best Sellers

Specifications

Amps [Nom]
15 A
Arbor Diam [Nom]
5/8 in
Blade Diam
7-1/4 in
Cord Length
6 ft
Cutting Cap. 2
2.55 in @ 90°; 1.9 in @ 45°
Handle Type
Auxillary Handle
Includes
Blade Wrench; Carbide Tipped 7-1/4 in Blade; Instruction User Manual
Max: Cutting Angle
57° Bevel
Speed [Max]
5200 RPM
Voltage Type
DC
Voltage [Nom]
120 V
Wt.
8.8 lb
Prop65
WARNING: Some dust created by power sanding, sawing, grinding, drilling, and other construction activities contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Some examples of these chemicals are: lead from lead-based paints, crystalline silica from bricks and cement and other masonry products, arsenic and chromium from chemically-treated lumber. Your risk from these exposures varies, depending on how often you do this type of work. To reduce your exposure to these chemicals: work in a well ventilated area, and work with approved safety equipment, such as those dust masks that are specially designed to filter out microscopic particles.

Recently Viewed Products

Loading recently viewed products...
Loading product details...