Skip to main content

LAZER� Bi-Metal Reciprocating Saw Blade, 12 in L x 1 in W x 0.042 in Thick, 10 TPI, 5 EA/PK

Selected 433-2018212110R
433-2018212110R

Best Sellers

Specifications

Applicable Materials
Metal; Structural Steel
Applications
Structural Steels and All Metals 3/16 in to 1/2 in
Blade Length [Nom]
12 in
Blade Thickness [Nom]
0.042 in
Cutting Edge Material
Power Blast Technologyâ„¢
Length [Nom]
12 in
Material
Bi-Metal
Quantity
5 EA/PK
Teeth Per Inch
10
Thickness [Nom]
0.042 in
Type
LAZER® Bi-Metal Reciprocating Saw Blade
Width [Nom]
1 in
Prop65
WARNING: Some dust created by power sanding, sawing, grinding, drilling, and other construction activities contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Some examples of these chemicals are: lead from lead-based paints,crystalline silica from bricks and cement and other masonry products, and arsenic and chromium from chemically-treated lumber. Your risk from these exposures varies, depending on how often you do this type of work. To reduce your exposure to these chemicals: work in a well ventilated area, and work with approved safety equipment, such as those dust masks that are specially designed to filter out microscopic particles.

Recently Viewed Products

Loading recently viewed products...
Loading product details...