Skip to main content

Keeper Tracker ATV/UTV Series 12 Volt DC Electric Winches, 2,400 lb Load Cap.

Selected 130-KT2000
130-KT2000

Best Sellers

Specifications

Amps [Nom]
80 - 1100 A
Cable Length [Nom]
5-50 ft
Cable/Wire Size [Nom]
5/32 in
Depth [Nom]
4 in
Drum Hub Diam
1 1/4 in
Finish
Powder Coated
Full Load Speed Empty Reel
4.5 ft/min
Full Load Speed Full Reel
4.5 ft/min
Gear Material
Metal
Gear Type
Differential Planetary
Gear:Ratio
3/3/1900 12:00:00 AM
Height [Nom]
4 1/4 in
Length [Nom]
11.180 in
Load Cap. [Nom]
2,400 lb
Material
Steel; Aircraft Grade Galvanized Wire Rope
Power Cap. [Nom]
1 hp
Power Source
Battery or Rectifier
Voltage [Nom]
120 VDC
Width [Nom]
4 in
Wt.
115 lb
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...